Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Charger For Li-Ion or NiCd or NiMH 7.2V-18V

  • Zoro #: G0510316
  • Mfr #: DC9320

$93.19

  • Voltage: 7.2-18V
  • Features: 60 min. to Charge, 3-Stage Charging System
  • Number of Ports: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dewalt #DC9320 Specifications

  • Zoro #: G0510316
  • Mfr #: DC9320
Voltage: 7.2-18V Features: 60 min. to Charge, 3-Stage Charging System
Number of Ports: 2 Battery Included / Bare Tool: No Battery
Item: Battery Charger Charger Output Voltage: 7.2 to 18.0
Charger Input Voltage: 120VAC Category Type: Battery Charger
Cordless Tool Battery Type: Li-Ion/NiCd/NiMH For Use With: DEWALT 7.2V - 18V NiCd/NiMH/Li-Ion batteries (Except Univolt Batteries)
For Battery Voltage: 7.2V-18V Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

The DC9320 7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger features the DEWALT 3-stage charging system for maximum run-time, quick charging, and a LED indicator to display charging status, when to replace battery pack, and battery temperature.

 

  • Charges (2) DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
  • Charges the battery in 1 hour or less thus minimizing downtime
  • The DEWALT 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

Technical Guides

Reviews of Dewalt #DC9320