Dewalt

Battery Included Angle Grinder, 20V DC

Dewalt Battery Included Angle Grinder,  20V DC DCG412B / DCB240
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 20V DC
  • No Load RPM: 7000
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: No
  • Series: 20V MAX
See full product details
$496.25 68% off
$154.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dewalt #DCG412B / DCB240 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 20V DC
  • No Load RPM: 7000
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: No
  • Series: 20V MAX
  • Switch Type: Trigger
  • Corded/Cordless: Cordless
  • Lock-on: No
  • Battery Capacity: (1) 4.0 Ah
  • Speed Type: Single
  • Corded/Banded: Cordless
  • Lock-off: No
  • Includes: 2-Position Side Handle; 5 in x 1/4 in T27 Metal Grinding Wheel; Hex Wrench; Type 27 Grinding Guard
  • Tool Weight: 4.1 lb
  • Battery Included: 55KE70
  • Battery Pack Replacement: 55KE70
  • Spindle Thread Size: 5/8 in-11
  • Tool Length: 14 in
  • Features: 2-Finger Trigger Switch With Lock-Off Button; 2-Position Side Handle; Quick-Change Wheel Release; Tool-Free Guard
  • Duty: Light Duty
  • Application: Cutting; Grinding
  • Accessory Free Tool Change: Yes
  • Tether Style: Not Tether Capable
  • Overall Length: 14 in
  • Battery Series: 20V MAX*
  • Wheel Diameter: 4 1/2 in
  • Lock-On Switch: No
  • Grip Style: Barrel Grip
  • Power Source: Cordless
  • Anti-Restart Technology: No
  • Lock-Off Switch: Yes
  • Number of Batteries Included: 1
  • For Wheel Type: Type 27
  • Minimum Speed: 8,000 RPM
  • Case Included: No
  • Battery Model No.: DCB240
  • Safety Features: Lock-Off Switch
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Anti-Kickback Clutch Type: None
  • Head Type: Standard Head
  • Brake Type: None
  • Charger Included: No
  • Switch Function: Trigger, without Lock-On
  • Shop By: Hot Buys
  • Country of Origin (subject to change): Multiple

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity (1) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Safety Features Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type None, Minimum Speed 8,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None

Reviews of Dewalt #DCG412B / DCB240

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.