Shop All Cordless Tool Accessories
Dewalt
Battery, Li-ion, 8 Ah Cap., 20V
Mfr # DCB2108-2
Zoro # G812530372
Free Shipping & Returns
Not eligible for select promotions
$340.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 8 Ah
- Number of Batteries Included 2
- Voltage 20V
- Charger Included No
- Battery Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB2108-2
- Zoro # G812530372
- UPC # 885911962414
- Country of Origin Mexico
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Battery Capacity | 8 Ah |
Number of Batteries Included | 2 |
Voltage | 20V |
Charger Included | No |
Battery Series | 20V MAX XR(R) |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 20V MAX |
Cordless Tool Kit Contents | (2) Batteries |
For Use With | DEWALT(R) 20V Cordless Tools |
Wireless Tracking System | No |
Description
Battery, Battery Capacity 8 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 20V, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform 20V MAX, Wireless Tracking System No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #28 (11058)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770570-O/S)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- DEWALT 20V MAX XR5 PREMIUM BATTERY FOUR PACK ((4) DCB205)
- DEWALT Adjustable Bail Handle (DWE46005)
- DEWALT Battery, 9 Ah, Li-Ion, 20V DC/60V DC (DCB609G)
- DEWALT Cordless Hammer Drill 20V MAX 20 V 1/2 in. Brushed Kit Battery & Charger (DCD985M2)
- DEWALT 12V MAX* Oil-Resistant 5.0Ah Battery (DCB126G)
- DEWALT Batteries, 60V Flexvolt 6.0 Ah, PK4 ((4) DCB606)
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- Dewalt Cordless Tools