Bellhanger Bit, 1/2 Dia, 12L, 1/2 Shank

DEWALT |Zoro #: G0828475|Mfr #: DW1772

$10.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828475 Mfr #: DW1772
Item: Bellhanger BitCutting Edge: 135 Split Point
Bit Dia.: 1/2"Shank Dia.: 1/2"
Overall Length: 12"Length: 12"
Features: -Dia.: 1/2"
Application: Computer, Security, Phone CableCountry of Origin (subject to change): China

Product Description

Bellhanger Bit, Bit Dia 1/2 In, Overall Length 12 In, Shank Dia 1/2 In, Cutting Edge 135 Degree Split Point

Product Reviews