15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bellhanger Bit, 1/4 Dia, 12L, 1/4 Shank

DEWALT| Zoro #: G0913543| Mfr #: DW1768

$8.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913543 Mfr #: DW1768
Item: Bellhanger BitCutting Edge: 135 Split Point
Overall Length: 12"Length: 12"
Features: Increased DurabilityDia.: 1/4"
Application: Computer, Security, Phone CableBit Dia.: 1/4"
Shank Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Bellhanger Bit, Bit Dia 1/4 In, Overall Length 12 In, Shank Dia 1/4 In, Cutting Edge 135 Degree Split Point

Product Reviews