Bellhanger Bit, 3/8 Dia , 12L, 3/8 Shank

DEWALT |Zoro #: G2113404|Mfr #: DW1770

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113404 Mfr #: DW1770
Item: Bellhanger BitCutting Edge: 135 Split Point
Shank Dia.: 3/8"Overall Length: 12"
Length: 12"Features: Increased Durability
Dia.: 3/8"Bit Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Bellhanger Bit, Bit Dia 3/8 In, Overall Length 12 In, Shank Dia 3/8 In, Cutting Edge 135 Degree Split Point

Product Reviews