Bellhanger Bit, 3/8 Dia, 18L, 3/8 Shank

DEWALT| Zoro #: G1177601| Mfr #: DW1775

$9.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Computer, Security, Phone Cable
Cutting Edge: 135 Split Point
Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177601 Mfr #: DW1775
Application: Computer, Security, Phone CableCutting Edge: 135 Split Point
Dia.: 3/8"Item:
Length: 18"Overall Length:
Bit Dia.: Shank Dia.: 3/8"
Country of Origin (subject to change): China

Description

Bellhanger Bit, Bit Dia 3/8 In, Overall Length 18 In, Shank Dia 3/8 In, Cutting Edge 135 Degree Split Point

Reviews