Bit, 3 Flat, 3/16In. Dia, 6In. L, PK25

DEWALT| Zoro #: G1830394| Mfr #: DW5223B25

$56.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830394 Mfr #: DW5223B25
Shank Size: 3/16"Number of Cutter Heads: 2
Drilling Length: 4"Bit Dia.: 3/16"
Shank Shape: Three-FlatOverall Length: 6"
Item: Percussion Drill BitCountry of Origin (subject to change): Germany

Product Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 3/16 In., Drilling Length 4 In., Overall Length 6 In., Shank Size 3/16 In., Package Quantity 25