Bit, 3 Flat, 3/8In. Dia, 6In. L, PK25

DEWALT| Zoro #: G1836597| Mfr #: DW5230B25

$72.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836597 Mfr #: DW5230B25
Number of Cutter Heads: 2Drilling Length: 4"
Bit Dia.: 3/8"Shank Shape: Three-Flat
Overall Length: 6"Item: Percussion Drill Bit
Shank Size: 3/8"Country of Origin (subject to change): Germany

Product Description

Percussion Drill Bit, Shank Shape Three-Flat, Number of Cutter Heads 2, Bit Dia. 3/8 In., Drilling Length 4 In., Overall Length 6 In., Shank Size 3/8 In., Package Quantity 25

Product Reviews