Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bit, Demolition, 2 In W

  • Zoro #: G7639904
  • Mfr #: DW5774
$23.99
  • Promotion Restriction: Not eligible for promotion
  • Shank Size (In.): 3/4 in
  • Item: Demolition Hammer Bit
See full product details
Orders over $75 ship free.

Dewalt #DW5774 Specifications

  • Zoro #: G7639904
  • Mfr #: DW5774
Promotion Restriction: Not eligible for promotion Shank Size (In.): 3/4 in
Item: Demolition Hammer Bit For Use With: Spline Drive Hammers
Type: Scaling Chisel Blade Width (In.): 2 in
Application: Removing Surface Material Shank Type: Spline
Overall Length (In.): 12 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Maintain optimum demolition hammer performance with a demolition hammer accessory like grease and the proper oil. Dewalt Demolition Hammer Bit include characteristics like: For Use With: Spline Drive Hammers, Application: Removing Surface Material, Shank Type: Spline.

Technical Guides

Reviews of Dewalt #DW5774