Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black Polyester 5 Pockets

  • Zoro #: G0445636
  • Mfr #: DG5101
Dewalt Black Polyester 5 Pockets DG5101
Dewalt Black Polyester 5 Pockets DG5101
Dewalt Black Polyester 5 Pockets DG5101
Dewalt Black Polyester 5 Pockets DG5101
$14.95
  • Promotion Restriction: Not eligible for promotion
  • Material: Polyester
  • Number of Pockets: 5
See full product details
Orders over $75 ship free.

Dewalt #DG5101 Specifications

  • Zoro #: G0445636
  • Mfr #: DG5101
Promotion Restriction: Not eligible for promotion Material: Polyester
Number of Pockets: 5 Color: Black
Width: 6 1/2 in Features: Easy Storage for Parts or Tools, Large Main Pocket
Depth: 2 1/4 in For Use With: -
Tool Storage Type Included: Tool Pouch Item: Tool Pouch
Type: Small Fits Belts Up To: 2 3/4 in
Height: 12 1/2 in Closure Type: Open Top
Overall Width: 6 1/2 in Overall Height: 10 1/4 in
Number of Outside Pockets: 5 Overall Depth: 2 1/4 in
Number of Inside Pockets: 0 Compatible with Product Type: Tool Belts
For Maximum Belt Width: 2 in Style: Tool Pouch
Primary Application: Electrician Belt Attachment Type: Slotted
Belt Width: 2 in Attachment Type: Belt Slot
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electricians Tool Holder, Small, Material Ballistic Poly, Number of Pockets 5, Width 6 1/2 in, Depth 2 1/4 in, Height 12 1/2 in, Fits Belts Up To 2 3/4 in, For Use With -, Color Black/Yellow, Cell Phone Holder, Tape Strap, Flashlight Loop

Reviews of Dewalt #DG5101