PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blade, Carbide, 4 In

DEWALT| Zoro #: G1340893| Mfr #: DW6805

$34.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Six-tooth Carbide-Tipped BladeSize: 4For Use With: Plate Joiner Kits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340893 Mfr #: DW6805
Item: Six-tooth Carbide-Tipped BladeSize: 4
For Use With: Plate Joiner KitsCountry of Origin (subject to change): Multiple

Description

Plate Joiner Carbide Blade, Six 4 Inches Teeth, For DW682K

Reviews