Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bracket System for DW723, PK2

  • Zoro #: G7938402
  • Mfr #: DW7231
$41.99 ($21.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Miter Saw Stand Tool Mounting Brackets
  • For Use With: DW723, DWX723, DWX724, DWX725
See full product details
Orders over $75 ship free.

Dewalt #DW7231 Specifications

  • Zoro #: G7938402
  • Mfr #: DW7231
Promotion Restriction: Not eligible for promotion Item: Miter Saw Stand Tool Mounting Brackets
For Use With: DW723, DWX723, DWX724, DWX725 Includes: Mounting Hardware
Length: 3 3/8 in Height: 18 1/2 in
Width: 4 1/2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's finishing tool parts selection includes oscillating tool accessories kits. Product specs for this Bracket System include the following: FOR USE WITH: Mfr. No. DW723

Reviews of Dewalt #DW7231