SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brad, 18 ga, 1-1/2 In, PK5000

DEWALT| Zoro #: G1486913| Mfr #: DBN18150

$12.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank: SmoothPneumatic Fastener Type: BradsHead Style: T-Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486913 Mfr #: DBN18150
Shank: SmoothPneumatic Fastener Type: Brads
Head Style: T-HeadFor Use With: Mfr. No. DC608K
Point Type: ChiselStick Quantity: 100
Includes: -Gauge: 18 ga.
Collation Type: AdhesiveFinish: Bright
Item: BradsMaterial: Steel
Length: 1-1/2"Coil Quantity: -
Country of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 1-1/2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. DC608K, Includes -, Package Quantity 5000

Reviews