Brad, 18 ga, 2 In, PK5000

DEWALT| Zoro #: G0668105| Mfr #: DBN18200

$16.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. DC608K
Shank: Smooth
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668105 Mfr #: DBN18200
For Use With: Mfr. No. DC608KShank: Smooth
Length: 2"Stick Quantity: 100
Material: steelItem: Brads
Gauge: 18 ga.Head Style: T-Head
Collation Type: AdhesiveFinish: Bright
Pneumatic Fastener Type: BradsPoint Type: Chisel
Country of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. DC608K, Includes -, Package Quantity 5000

Reviews