Brad, 18 ga, 5/8 In, PK5000

DEWALT| Zoro #: G1670541| Mfr #: DBN18063

$8.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStick Quantity: 100Gauge: 18 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670541 Mfr #: DBN18063
Material: SteelStick Quantity: 100
Gauge: 18 ga.For Use With: Mfr. No. DC608K
Includes: -Shank: Smooth
Pneumatic Fastener Type: BradsItem: Brads
Point Type: ChiselHead Style: T-Head
Finish: BrightLength: 5/8"
Coil Quantity: -Collation Type: Adhesive
Country of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 5/8 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 100, For Use With Mfr. No. DC608K, Includes -, Package Quantity 5000

Reviews