KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad Nailer, 5/8 to 2 In, 18 Ga

DEWALT| Zoro #: G2240244| Mfr #: DC608B

$275.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Fastener Range: 5/8" to 2"
Voltage: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240244 Mfr #: DC608B
Width: 3-1/2"Fastener Range: 5/8" to 2"
Voltage: 18.0Magazine Loading: Box Style
Light: YesCollation Type: Adhesive
Item: Cordless Brad NailerCollation Angle: Straight
Corded/Cordless: CordlessMagazine Capacity: 110
Triggering Mode: Sequential or BumpBattery Included / Bare Tool: Bare Tool
Includes: Reversible Belt Hook, Safety GlassesLength: 11-1/2"
Depth Control: 12 PositionBattery Included: No
Magazine: StraightHandle Type: Rubber Over Mold
Gauge: 18Height: 11"
Tip: No MarTool Weight: 7.4 lb.
Head Style: FlatCountry of Origin (subject to change): Mexico

Description

The DC608B 18V Cordless 2" 18 Gauge Brad Nailer features sequential operating mode for precision placement, easy jam removal and troubleshooting, and a 12-position dial to allow users to move between applications without resetting depth.

  • Engine design allows the tool to work as fast as the end user with consistent nail penetration into both soft and hard joints
  • Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
  • Straight magazine, accepts 18 GA nails ranging in legths from 5/8" to 2"
  • Easy access to the nosepiece for the removal of jammed nails without the use of screwdrivers or tool wrenches
  • Integrated LED lights for long life and durability
  • Top cap is impact resistant and easy to remove for troubleshooting
  • Contact Trip Lock-Off allows trigger to be disabled when not in use
  • Provides increased portability and versatility on the job site.
  • Increased visibility and durability along with protection for work surface from the contact trip.
  • 12-position dial allows the user to move between applications without having to reacquire exact depth setting

Reviews