Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caulk Gun, Yellow/Black, 600mL Size

  • Zoro #: G6397548
  • Mfr #: DCE5801
$79.91
  • Promotion Restriction: Not eligible for promotion
  • For Use With: DCE570, DCE580, Mfr. No. DCE560
  • Type: Sausage Tube
See full product details
This item ships free.

Dewalt #DCE5801 Specifications

  • Zoro #: G6397548
  • Mfr #: DCE5801
Promotion Restriction: Not eligible for promotion For Use With: DCE570, DCE580, Mfr. No. DCE560
Type: Sausage Tube Size: 600mL
Item: Caulk Gun Color: Yellow/Black
Construction: Plastic Includes: Nozzle, Replacement Hardware, Replacement Plunging Rod, Sausage Tube
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulk Gun, Sausage Tube, Yellow/Black, Size 600mL, For Use With DCE570, DCE580, Mfr. No. DCE560, Plastic Construction, Includes Nozzle, Replacement Hardware, Replacement Plunging Rod, Sausage Tube

Reviews of Dewalt #DCE5801