Dewalt
Chalk Line Reel, Yellow and Black
- Zoro #: G6125528
- Mfr #: DWHT47372
Hover or click to zoom Tap to zoom
$9.27
- Promotion Restriction: Not eligible for promotion
- Item: Chalk Line Reel
- Type: Ergonomic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.27
Dewalt #DWHT47372 Specifications
- Zoro #: G6125528
- Mfr #: DWHT47372
- Promotion Restriction: Not eligible for promotion
- Item: Chalk Line Reel
- Type: Ergonomic
- Line Length (Ft.): 100 ft
- Fill Weight (Oz.): 8
- Hook: Stainless Steel
- Gear Ratio: 3:1
- Door Type: Sliding
- Line Material: Polyester
- Features: Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 3X Faster Rewind, Flush Mounted Compact Handle
- Case Material: ABS Plastic
- Case Color: Yellow and Black
- Handle Type: Folding Crank
- Product Type: Chalk Line Reel
- Country of Origin (subject to change): Multiple
Description
Chalk Line Reel, Ergonomic, Line Length (Ft.) 100 ft, Line Material Polyester, Fill Weight (Oz.) 8, Gear Ratio 3:1, Case Material ABS Plastic, Handle Type Folding Crank, Door Type Sliding, Hook Stainless Steel, Features Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 3X Faster Rewind, Flush Mounted Compact Handle, Case Color Yellow and Black
Reviews of Dewalt #DWHT47372
Explore more
- DEWALT Chalk Reel DWHT47256
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 DWHT47374L
- DEWALT Chalk Line Reel, Blue, Ergonomic, Ratio 3:1 DWHT47373L
- DEWALT Dewalt 8561813 Metal Case with Blue Reel Marking Chalk 8561813
- DEWALT Chalk Reel DWHT47098
- DEWALT 150ft. Large Capacity Chalk Reel DWHT47415
- STRINGLINER Mason Line Reel Gld 540' 25400
- PRESCO PRODUCTS CO Marking Flag, Blue, Blank, PVC, PK100 4536B-200
- PRESCO PRODUCTS CO Marking Flag, Orange Glo, Blank, PVC, PK100 2330OG-200
- KESON Keson K1 100 ft. Metal Chalk Line Reel K1
- Dewalt Chalk Line Reels