Circular Saw Blade, 10 In, 60 Teeth

DEWALT| Zoro #: G1903666| Mfr #: DW1060A

$125.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903666 Mfr #: DW1060A
Item: Circular Saw BladeApplication: For Wood Cutting
Plate Thickness: 0.087"Cutting Depth: 4"
Blade Dia.: 10"Tip Material: Carbide
Tooth Grind: ATBMax. RPM: 6000
Kerf: 0.125"Diamond Knockout: No
Primary Saw Application: General PurposeBlade Type: Ripping
Hook Angle: 10.0 DegreesNumber of Teeth: 60
Arbor Hole: 5/8"Country of Origin (subject to change): United States

Product Description

Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Carbide, Blade Type Ripping, Blade Dia. 10 In., Number of Teeth 60, Arbor Hole 5/8 In., Kerf 0.125 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 10.0 Degrees , Cutting Depth 4 In., Max. RPM 6000, Plate Thickness 0.087 In., Application For Wood Cutting, For Use With Table Saws

Product Reviews