Circular Saw Blade, 12 In, 100 Teeth

DEWALT |Zoro #: G1064174|Mfr #: DW12100RN5

$168.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064174 Mfr #: DW12100RN5
Item: Circular Saw BladeApplication: For Wood Cutting
Primary Saw Application: General PurposeBlade Type: Crosscutting
Hook Angle: -5.0 DegreesNumber of Teeth: 100
Arbor Hole: 1"Plate Thickness: 0.100"
Cutting Depth: 5"Blade Dia.: 12"
Tip Material: CarbideTooth Grind: ATB+R
Max. RPM: 4800Kerf: 0.125"
Diamond Knockout: NoCountry of Origin (subject to change): United States

Product Description

Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Carbide, Blade Type Crosscutting, Blade Dia. 12 In., Number of Teeth 100, Arbor Hole 1 In., Kerf 0.125 In., Diamond Knockout No, Tooth Grind ATB+R, Hook Angle -5.0 Degrees , Cutting Depth 5 In., Max. RPM 4800, Plate Thickness 0.100 In., Application For Wood Cutting, For Use With Table, Radial Arm and Miter Saws

Product Reviews