KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circular Saw Blade, Steel, 12 In, 80 Teeth

DEWALT| Zoro #: G1303267| Mfr #: DW7666

$86.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Kerf: 0.110"
Cutting Depth: 4"
Diamond Knockout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303267 Mfr #: DW7666
Kerf: 0.110"Cutting Depth: 4"
Diamond Knockout: NoTooth Grind: TCG
For Use With: Table SawsBlade Dia.: 12"
Tip Material: CarbideBlade Type: Metal Cutting
Application: For Cutting Aluminum and Non Ferrous MetalsArbor Hole: 1"
Number of Teeth: 80Primary Saw Application: Metal
Max. RPM: 4800Plate Thickness: 0.087"
Hook Angle: -5.0 DegreesCountry of Origin (subject to change): United States

Description

Circular Saw Blade,Tip Material Carbide,Blade Type Combination,Blade Dia. 12 In.,Number of Teeth 80,Arbor Hole 1 In.,Kerf 0.110 In.,Diamond Knockout No,Tooth Grind TCG,Hook Angle -5 Degrees ,Cutting Depth 4 In.,Max. RPM 4800,Plate Thickness 0.087 In.,Application For Cutting Aluminum and Non Ferrous Metals,For Use With Table Saws

Reviews