Circular Saw Bld, Carbide, 10 In, 80 Teeth

DEWALT| Zoro #: G1744285| Mfr #: DW7667

$73.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8"
For Use With: Table, Radial Arm and Miter Saws
Blade Type: Combination
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744285 Mfr #: DW7667
Arbor Hole: 5/8"For Use With: Table, Radial Arm and Miter Saws
Blade Type: CombinationTip Material: Carbide
Plate Thickness: 0.087"Max. RPM: 6000
Diamond Knockout: NoApplication: For Cutting Solid Surfaces and Plastics
Cutting Depth: 4"Blade Dia.: 10"
Tooth Grind: M-TCGKerf: 0.110"
Item: Circular Saw BladeHook Angle: 0.0 Degrees
Primary Saw Application: WoodNumber of Teeth: 80
Country of Origin (subject to change): United States

Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Combination, Blade Dia. 10 In., Number of Teeth 80, Arbor Hole 5/8 In., Kerf 0.110 In., Diamond Knockout No, Tooth Grind M-TCG, Hook Angle 0.0 Degrees , Cutting Depth 4 In., Max. RPM 6000, Plate Thickness 0.087 In., Application For Cutting Solid Surfaces and Plastics, For Use With Table, Radial Arm and Miter Saws

Reviews