HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Circular Saw Bld, Steel, 10 In, 30 Teeth

DEWALT| Zoro #: G2450926| Mfr #: DW3370

$9.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Grind: ATB
Tip Material: Steel
Cutting Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450926 Mfr #: DW3370
Tooth Grind: ATBTip Material: Steel
Cutting Depth: 4"Number of Teeth: 30
Max. RPM: 7000Plate Thickness: 0.069"
Diamond Knockout: NoBlade Type: Combination
Item: Circular Saw BladeHook Angle: 15.0 Degrees
For Use With: Circular, Table, Radial Arm and Miter SawsApplication: For Wood Cutting
Kerf: 0.070"Primary Saw Application: General Purpose
Blade Dia.: 10"Arbor Hole: 5/8"
Country of Origin (subject to change): China

Description

Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Steel, Blade Type Combination, Blade Dia. 10 In., Number of Teeth 30, Arbor Hole 5/8 In., Kerf 0.070 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 15.0 Degrees , Cutting Depth 4 In., Max. RPM 7000 rpm, Plate Thickness 0.069 In., Application For Wood Cutting, For Use With Circular, Table, Radial Arm and Miter Saws

Reviews