KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circular Saw Bld, Steel, 12 In, 48 Teeth

DEWALT| Zoro #: G1288393| Mfr #: DW7658

$59.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Kerf: 0.110"
Cutting Depth: 5"
Diamond Knockout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288393 Mfr #: DW7658
Kerf: 0.110"Cutting Depth: 5"
Diamond Knockout: NoTooth Grind: ATB
For Use With: Table SawsBlade Dia.: 12"
Tip Material: CarbideBlade Type: Combination
Application: General PurposeArbor Hole: 1"
Number of Teeth: 48Primary Saw Application: General Purpose
Max. RPM: 4800Plate Thickness: 0.087"
Hook Angle: 10.0 DegreesCountry of Origin (subject to change): United States

Description

Circular Saw Blade, Primary Saw Application General Purpose, Tip Material Carbide, Blade Type Combination, Blade Dia. 12 In., Number of Teeth 48, Arbor Hole 1 In., Kerf 0.110 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 10.0 Degrees , Cutting Depth 5 In., Max. RPM 4800 rpm, Plate Thickness 0.087 In., Application General Purpose, For Use With Table Saws

Reviews