Dewalt
Clear Grease Gun Barrel
- Zoro #: G7638513
- Mfr #: DCGG5704

Tap to zoom
Hover or click to zoom
$51.39
- Promotion Restriction: Not eligible for promotion
- Sub-Category: Grease Gun Barrels
- Item: Clear Grease Gun Barrel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.39
Dewalt #DCGG5704 Specifications
- Zoro #: G7638513
- Mfr #: DCGG5704
- Promotion Restriction: Not eligible for promotion
- Sub-Category: Grease Gun Barrels
- Item: Clear Grease Gun Barrel
- For Use With: Grease Guns
- Features: Li-Ion
- Includes: Push Rod/Spring Assembly
- Accessory Type: Clear Grease Gun Barrel
- Country of Origin (subject to change): India
Description
Clear Grease Gun Barrel, For Use With Grease Guns, Features Li-Ion, Includes Push Rod/Spring Assembly. The DCGG5704 Clear Grease Gun Cartridge Tube allows transparency so that users can see what kind of grease type is being used.
Reviews of Dewalt #DCGG5704
Explore more
- DEWALT GREASE GUN HOSE ASSEMBLY 1/8" NPT DWDCGG5703-42
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi DCGG5701
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi DCGG5703-24
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi DCGG5703-42
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi DCGG5702
- DEWALT Grease Gun Coupler, 1/8InNPT (3 Pack) DCGG5701-3
- KIPP Funnel-Type Grease Nipple Straight D=M10X1, Form:A Stainless Steel, Hexagon K1134.2110100
- KIPP Funnel-Type Grease Nipple Angled 90° D=M10X1, Form:C Steel, Square K1134.1310100
- ZORO SELECT Clear Tube Grease Gun Barrel, Blue Ends 44C482
- KEEN Right Angle Grease Gun Coupler KE324648
- Dewalt Grease Gun Accessories