Dewalt
Combo Kit W/Addl Battery, Li-Ion, 20V
Mfr # DCK590L2/DCB200
Zoro # G2602743
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
- Battery Capacity 3.0 Ah
- Number of Tools 5
Explore More Products
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT DCK268P2
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt DCK280C2/DCB2033
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT DCK249M2
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah DCS356D1 / DCB205
- DEWALT Cordless Bandsaw Kit w/Cable Stripper DCS371P1/DCE151B
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit DCK202P1/DCB203
- DEWALT DRYWALL SANDER BONUS Screwgun Kit DWE7800
- DEWALT Combo Kits DCKO222M1
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) DCK221F2/DCS512B
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit 3497-22
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt 2691-22, 2363-20
- Dewalt Cordless Combination Kits