Dewalt

Compact Router, 20.0V, Battery Included


$377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 20 V
  • Includes Router Motor, Wrench
  • Features 1-Year Free Service Contract, 3-Year Free Service Warranty, 3-Year Limited Warranty, Electronic Brake, Soft Start Motor, Variable Speed Dial
  • Battery Capacity 4.0 Ah
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us