Dewalt
Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK
Mfr # DCN890225
Zoro # G3702312
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2-1/4 in
- Gauge 0.137 in
- Finish Zinc Plated
- Head Type Flat
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK DCA16150
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK DCN8910680
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK DBN18063
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK DBN18150
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK DCN890125
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK DCN8941380
- DEWALT Collated Framing Nail, 3-1/4 in L, Round Head, 28 Degrees S12D-FH
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga PFN16250-1
- DEWALT Collated Framing Nail, 2-3/8 in L, Round Head, 28 Degrees S8D-FH
- PRO-FIT Collated Finishing Nail, 1-1/2 in L, 15 ga, Electro Galvanized 603094
- FREEMAN FS-15 15.5-Gauge 1-1/2" Glue Collated Flooring Staples with 1/2" Crown FS-15
- Dewalt Pneumatic Nails