SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Corded/Cordless Rechargeable Worklight

DEWALT| Zoro #: G2124297| Mfr #: DC020

$137.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12 to 18 VDC or 120VACSwitch Type: Sliding SwitchIncludes: 38W Bulb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124297 Mfr #: DC020
Voltage: 12 to 18 VDC or 120VACSwitch Type: Sliding Switch
Includes: 38W BulbCorded/Cordless: Cordless
Lumens: 2700Item: Corded/Cordless Rechargeable Worklight
Focus: FixedWater Penetration Rating: Not Specified
Lamp Type: FluorescentSpecial Features: (3) GFCI Protected Power Outlets, Worklight Run Time Of 1 Hour With A 18 Volt Battery. Battery is Not Included
Number of Batteries: 1Country of Origin (subject to change): China

Description

The DC020 Cordless/Corded Worklight provides area lighting with 38W Fluorescent on 12-18V NiCd/NiMH/Li-Ion DEWALT® batteries or AC power.Compact design provides quick and easy fold up, transport, and storage, and battery remains secure.

  • Cordless/corded 38W fluorescent worklight runs on 12-18V NiCd/NiMH/Li-Ion DEWALT batteries or AC power and provides area lighting without the extreme heat of halogen
  • Power outlets offer more versatility for jobsite power
  • Spring loaded battery hold down keeps batteries in place when transporting from place to place
  • Compact design provides quick and easy fold-up, transport, and storage

Reviews