Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Angle Grinder, Bare, 20.0V, 4-1/2"

  • Zoro #: G7418363
  • Mfr #: DCG412B
$131.11
  • Promotion Restriction: Not eligible for promotion
  • Spindle Thread Size: 5/8"-11
  • No Load RPM: 8,000 RPM
See full product details
This item ships free.

Dewalt #DCG412B Specifications

  • Zoro #: G7418363
  • Mfr #: DCG412B
Promotion Restriction: Not eligible for promotion Spindle Thread Size: 5/8"-11
No Load RPM: 8,000 RPM Includes: 2-Position Side Handle, Spanner Wrench, Type 27 (Cutting) Guard
Switch Type: Trigger Features: 2-Position Side Handle, Quick Change(TM) Wheel Release, Tool Free Guard
Series: 20V MAX(TM) Cordless Tool Battery Type: Li-Ion
Brushless Motor: No Item: Cordless Angle Grinder
Battery Pack Replacement: 11A165 Tool Weight: 5.1 lb
Lock-on: No Corded/Cordless: Cordless
Wheel Dia.: 4 1/2 in Tool Length: 14 in
Voltage: 20.0 V Speed Type: Single
Corded/Banded: Cordless Battery Capacity: 3.0 Ah
Battery Included: No Lock-off: Yes
Battery Included / Bare Tool: Bare Tool Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cordless Angle Grinder, Bare Tool, Voltage 20.0 V, Wheel Dia. 4 1/2 in, 8,000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Series 20V MAX(TM), Brushless Motor No, Switch Type Trigger, Lock-on No, Lock-off Yes, Tool Length 14 in, Battery Included No, Speed Type Single, Battery Pack Replacement 11A165, Battery Capacity 3.0 Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 5.1 lb, Features 2-Position Side Handle, Quick Change(TM) Wheel Release, Tool Free Guard

Reviews of Dewalt #DCG412B