Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw, 20.0V, Blade 44-7/8" L

  • Zoro #: G1621223
  • Mfr #: DCS376B
$385.18
  • Promotion Restriction: Not eligible for promotion
  • Blade Length: 44 7/8 in
  • Round Capacity: 4-3/4"
See full product details
This item ships free.

Dewalt #DCS376B Specifications

  • Zoro #: G1621223
  • Mfr #: DCS376B
Promotion Restriction: Not eligible for promotion Blade Length: 44 7/8 in
Round Capacity: 4-3/4" Series: 20V MAX
Item: Portable Band Saw Drive Type: Direct
Rectangle Capacity: 5" x 4-3/4" Tool Length: 20 3/4 in
Included Charger: No Surface Ft. per Min. Low: 0
Battery Capacity: 5.0Ah Battery Pack Replacement: 31AC52
Light: Yes Tool Weight: 13 lb
Battery Included: No Handle Type: D-Handle
Corded/Cordless: Cordless Surface Ft. per Min. High: 490
Charger Replacement: 49EM80 Number of Speeds: Variable
Includes: Bandsaw Blade Voltage: 20V DC
Cordless Tool Battery Type: Li-Ion Charger Included: No
SFPM Range: 0 to 490 Number of Speed Settings: 5
Power Source: Cordless Number of Batteries Included: 0
Rectangular Cutting Capacity: 5 in x 4-3/4 in Round Cutting Capacity: 4 3/4 in
Cordless Tool Kit Contents: (1) Bare Tool Brushless Motor: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Charger Replacement 49EM80, Number of Batteries Included 0, Battery Pack Replacement 31AC52, SFPM Range 0 to 490, Drive Type Direct, Handle Type D-Handle, Tool Length 20 3/4 in, Tool Weight 13 lb, Cordless

Reviews of Dewalt #DCS376B