Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw, 20.0V, w/Battery

  • Zoro #: G2576012
  • Mfr #: DCS374P2 / DCB205
$920.00
  • Promotion Restriction: Not eligible for promotion
  • Surface Ft. per Min. High: 490
  • Tool Length: 15 in
See full product details
This item ships free.

Dewalt #DCS374P2 / DCB205 Specifications

  • Zoro #: G2576012
  • Mfr #: DCS374P2 / DCB205
Promotion Restriction: Not eligible for promotion Surface Ft. per Min. High: 490
Tool Length: 15 in Handle Type: D-Handle
Battery Capacity: (3) 5.0 Ah Voltage: 20V DC
Battery Included: Mfr. No. DCB205 Corded/Cordless: Cordless
Corded/Banded: Cordless Light: No
Item: Portable Band Saw Battery Pack Replacement: Mfr. No. DCB205
Tool Weight: 13.8 lb Cordless Tool Battery Type: Li-Ion
Surface Ft. per Min. Low: 490 Number of Speeds: Variable
Blade Length: 44 7/8 in Battery Included / Bare Tool: Battery Included
Rectangle Capacity: 5" x 4-3/4" Round Capacity: 5"
Includes: 18 TPI Band Saw Blade Rectangular Cutting Capacity: 5 in x 4 3/4 in
Number of Batteries Included: 3 Number of Speed Settings: 5
SFPM Range: 0 to 490 Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
Power Source: Cordless Battery Series: 20V MAX*
Charger Included: Yes Round Cutting Capacity: 4 3/4 in
Brushless Motor: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 3, Battery Capacity (3) 5.0 Ah, Battery Pack Replacement Mfr. No. DCB205, Battery Series 20V MAX*, SFPM Range 0 to 490, Handle Type D-Handle, Tool Length 15 in, Tool Weight 13.8 lb, Cordless

Reviews of Dewalt #DCS374P2 / DCB205