Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw, 44-7/8 in. L

  • Zoro #: G1842919
  • Mfr #: DCS374B
$329.00
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: 5.0Ah
  • Item: Portable Band Saw
See full product details
This item ships free.

Dewalt #DCS374B Specifications

  • Zoro #: G1842919
  • Mfr #: DCS374B
Promotion Restriction: Not eligible for promotion Battery Capacity: 5.0Ah
Item: Portable Band Saw Light: No
Battery Included / Bare Tool: Bare Tool Corded/Cordless: Cordless
Corded/Banded: Cordless Blade Length: 44 7/8 in
Rectangle Capacity: 5" x 4-3/4" Includes: Blade
Number of Speeds: Variable Voltage: 20V DC
Round Capacity: 4-3/4" Cordless Tool Battery Type: Li-Ion
Battery Pack Replacement: 31AC52 Surface Ft. per Min. High: 490
Battery Included: No Charger Included: No
Number of Speed Settings: 5 Rectangular Cutting Capacity: 5 in x 4-3/4 in
Round Cutting Capacity: 4 3/4 in Number of Batteries Included: 0
Cordless Tool Kit Contents: (1) Bare Tool SFPM Range: 490
Power Source: Cordless Brushless Motor: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The DEWALT DCS374B 20v Max XR Deep Cut Band Saw features a 5" cut capacity to cut strut pipe angle iron pipe and various other materials. Cuts up to 4" SCH 40 pipe and double strut. This band saw has an LED Work Light with a 20 second delay that illuminates dark work surfaces for accurate cutting and offers variable speed trigger and dial allow for versatility and control. The DEWALT Deep Cut Band Saw is capable of up to 149 cuts of 1-5/8" Strut with 14 TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base and the tool-less blade changing lever loosens blade tension for easy blade changes. This is a bare tool item - battery sold separately. 5" Cutting CapacityIntegrated hang hook allows user to hang the saw without damaging the front handle or baseLED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.Tool less blade changing lever loosens blade tensionVariable Speed for versatility and controlDEWALT built brushless motor for performance and durability

Reviews of Dewalt #DCS374B