PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cordless Band Saw Kit, 18.0, 32-7/8 In.

DEWALT| Zoro #: G2471174| Mfr #: DCS370K

$357.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: Direct with Planetary GearNumber of Speeds: 1Light: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471174 Mfr #: DCS370K
Drive Type: Direct with Planetary GearNumber of Speeds: 1
Light: YesHandle Type: Ergonomic Soft Grip
Battery Pack Replacement: 4GA70Tool Length: 15"
Battery Included: 4GA70Rectangle Capacity: 2-1/2" x 2-1/2"
Battery Capacity: 2.4AhRound Capacity: 2-1/2"
Cordless Tool Battery Type: NiCdTool Weight: 10.2 lb.
Surface Ft. per Min. Low: 475Voltage: 18.0
Includes: 1 hr. Charger, 14/18 Blade, Blade Tracking Wrench, and Contractor BagBattery Included / Bare Tool: Battery Included
Surface Ft. per Min. High: 475Item: Cordless Band Saw Kit
Corded/Cordless: CordlessBlade Length: 32-7/8"
Country of Origin (subject to change): China

Description

The DCS370K 18V Cordless Band Saw has superior balance and ergonomics and can cut up to up to 2" SCH 40 pipe. Designed with hook and blade tracking adjustment to increase handle, base, and blade life.

  • 2-1/2" cut capacity cuts up to 2" SCH 40 pipe
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility

Reviews