Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw Kit, 20.0V

  • Zoro #: G2610437
  • Mfr #: DCS371B/DCB204
$401.89
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Corded/Banded: Cordless
See full product details
This item ships free.

Dewalt #DCS371B/DCB204 Specifications

  • Zoro #: G2610437
  • Mfr #: DCS371B/DCB204
Promotion Restriction: Not eligible for promotion Voltage: 20V DC
Corded/Banded: Cordless Battery Capacity: (1) 4.0 Ah
Handle Type: D-Handle Drive Type: Dual Bearing
Battery Included / Bare Tool: Battery Included Number of Speeds: 9
Item: Portable Band Saw Surface Ft. per Min. High: 570
Round Capacity: 2-1/2" Standards: CSA
Tool Length: 15 in Battery Included: 21RV47
Includes: 14/18 TPI Blade, Blade Tracking Wrench Battery Pack Replacement: 21RV47
Corded/Cordless: Cordless Surface Ft. per Min. Low: 0
Light: Yes Rectangle Capacity: 2-1/2"
Cordless Tool Battery Type: Li-Ion Blade Length: 32 7/8 in
Tool Weight: 9.4 lb Number of Batteries Included: 1
SFPM Range: 570 Number of Speed Settings: 1
Charger Included: No Battery Series: 20V MAX*
Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery Power Source: Cordless
Rectangular Cutting Capacity: 2 1/2 in Round Cutting Capacity: 2 1/2 in
Brushless Motor: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in, Number of Speed Settings 1, Charger Included No, Brushless Motor No, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Pack Replacement 21RV47, Battery Series 20V MAX*, SFPM Range 570, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless

Reviews of Dewalt #DCS371B/DCB204