Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw Kit, 20V, 9.4 lb.

  • Zoro #: G7421574
  • Mfr #: DCS371P1
$353.48
  • Promotion Restriction: Not eligible for promotion
  • Standards: CSA
  • Battery Included: 31AC52
See full product details
This item ships free.

Dewalt #DCS371P1 Specifications

  • Zoro #: G7421574
  • Mfr #: DCS371P1
Promotion Restriction: Not eligible for promotion Standards: CSA
Battery Included: 31AC52 Tool Length: 15 in
Tool Weight: 9.4 lb Surface Ft. per Min. High: 570
Battery Included / Bare Tool: Battery Included Corded/Cordless: Cordless
Round Capacity: 2-1/2" Handle Type: D-Handle
Voltage: 20V DC Battery Pack Replacement: 31AC52
Item: Portable Band Saw Rectangle Capacity: 2-1/2"
Number of Speeds: 1 Corded/Banded: Cordless
Battery Capacity: (1) 5 Ah Surface Ft. per Min. Low: 0
Blade Length: 32 7/8 in Drive Type: Dual Bearing
Includes: 20V Band Saw, XR Premium Li-Ion Battery 5.0A, 14/18 TPI Blade, Fast Charger, Blade Tracking Wrench, Kit Bag Charger Included: Yes
Power Source: Cordless Battery Series: 20V MAX*
SFPM Range: 570 Number of Batteries Included: 1
Round Cutting Capacity: 2 1/2 in Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
Number of Speed Settings: 1 Rectangular Cutting Capacity: 2-1/2 in
Brushless Motor: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2-1/2 in, Number of Speed Settings 1, Charger Included Yes, Brushless Motor No, Number of Batteries Included 1, Battery Capacity (1) 5 Ah, Battery Pack Replacement 31AC52, Battery Series 20V MAX*, SFPM Range 570, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCS371P1