Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Band Saw Kit, 44-7/8" L

  • Zoro #: G2610629
  • Mfr #: DCS374B/DCB204
$512.72
  • Promotion Restriction: Not eligible for promotion
  • Tool Length: 20 3/4 in
  • Standards: CSA
See full product details
This item ships free.

Dewalt #DCS374B/DCB204 Specifications

  • Zoro #: G2610629
  • Mfr #: DCS374B/DCB204
Promotion Restriction: Not eligible for promotion Tool Length: 20 3/4 in
Standards: CSA Round Capacity: 5"
Tool Weight: 12.4 lb Handle Type: D-Handle
Corded/Cordless: Cordless Rectangle Capacity: 5" x 4-3/4"
Blade Length: 44 7/8 in Corded/Banded: Cordless
Voltage: 20V DC Light: Yes
Item: Portable Band Saw Battery Included / Bare Tool: Battery Included
Cordless Tool Battery Type: Li-Ion Number of Speeds: 9
Surface Ft. per Min. Low: 0 Battery Pack Replacement: 21RV47
Battery Capacity: (1) 4.0 Ah Surface Ft. per Min. High: 490
Drive Type: Dual Bearing Battery Included: 21RV47
Round Cutting Capacity: 4 3/4 in Charger Included: No
Rectangular Cutting Capacity: 5 in x 4 3/4 in Power Source: Cordless
Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery SFPM Range: 490
Number of Batteries Included: 1 Number of Speed Settings: 5
Battery Series: 20V MAX* Brushless Motor: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Band Saw, Voltage 20V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Pack Replacement 21RV47, Battery Series 20V MAX*, SFPM Range 490, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 20 3/4 in, Tool Weight 12.4 lb, Cordless

Reviews of Dewalt #DCS374B/DCB204