Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Caulk Gun, 20V, 10 oz.

  • Zoro #: G6397198
  • Mfr #: DCE560B
$205.28
  • Promotion Restriction: Not eligible for promotion
  • Battery Pack Replacement: 21RV46
  • Application Speed: 0 to 21 sec/cartridge
See full product details
This item ships free.

Dewalt #DCE560B Specifications

  • Zoro #: G6397198
  • Mfr #: DCE560B
Promotion Restriction: Not eligible for promotion Battery Pack Replacement: 21RV46
Application Speed: 0 to 21 sec/cartridge Corded/Cordless: Cordless
Battery Included: No For Use With: Adhesives, Caulks, Sealants
Features: Anti-Drip, Hang Hook, LED Light, Tool Free Front End Change, Variable Speed Trigger and Dial Corded/Banded: Cordless
Cordless Tool Battery Type: Li-Ion Battery Capacity: 2.0 Ah
Cartridge Type: 9-10 oz Adhesive Caulk Handle Type: T-handle
Capacity: 10 oz Battery Included / Bare Tool: Bare Tool
Voltage: 20.0 V Color: Yellow
Item: Cordless Caulk Gun Tool Weight: 4.1 lb
Tool Length: 19 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cordless Caulk Gun, Bare Tool, Voltage 20.0 V, Capacity 10 oz, Cartridge Type 9-10 oz Adhesive Caulk, Application Speed 0 to 21 sec/cartridge, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 21RV46, Battery Capacity 2.0 Ah, Color Yellow, Handle Type T-Handle, Features Anti-Drip, Hang Hook, LED Light, Tool Free Front End Change, Variable Speed Trigger and Dial, For Use With Adhesives, Caulks, Sealants, Tool Length 19 1/2 in, Tool Weight 4.1 lb

Reviews of Dewalt #DCE560B