Cordless Caulk Gun Kit, 18.0VDC, 10 oz cap

DEWALT| Zoro #: G0906132| Mfr #: DC545K

$299.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Length: 18-1/2"Capacity: 10 Oz.Battery Capacity: 2.4Ah
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906132 Mfr #: DC545K
Tool Length: 18-1/2"Capacity: 10 Oz.
Battery Capacity: 2.4AhFeatures: Variable Speed Dial Control, Trigger Control with Set and Forget Speed Control, Auto Reversing Anti-Drip Control
Application Speed: 0 to 135 Sec/CartridgeColor: Yellow/Black
For Use With: Adhesives and SealantsCorded/Cordless: Cordless
Voltage: 18.0Includes: 10 oz. Carriage, Charger, Battery
Expels: 25 in./min.Battery Included / Bare Tool: Battery Included
Cartridge Type: 10 oz.Battery Pack Replacement: 4GA70
Handle Type: T-handleTool Weight: 6.8 lb.
Battery Included: 4GA70Cordless Tool Battery Type: NiCd
Item: Cordless Caulk Gun KitCountry of Origin (subject to change): United States

Description

The DC545K 18V Cordless Adhesive Dispenser rotates 360 degrees and delivers up to 650 pounds of force to dispense the highest viscosity of adhesives and sealants. It has low maintenance and a variable speed control for consistent flow rates.

  • 360º rotateable cartridge holder fits 10oz, 1/10 gal, and 300ml to 310ml cartridges
  • Tool delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants
  • Auto-reverse feature helps reduce drips, waste, and clean-up
  • Set-and-Forget variable speed control for consistent flow rates and bead control

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews