Dewalt
20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only)
Mfr # DCCS620B
Zoro # G2042411
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 12 in
- Battery Amperage 5.0
- Battery Type Lithium-ion
Explore More Products
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit DCCS620B/DCB204
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include DCCS672X1
- DEWALT Chainsaw DCCS623B
- DEWALT 60V Top Handle Chainsaw - Bare DCCS674B
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP DCCS677Y1
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) DCCS670B
- DEWALT Dewalt 7605389 16 in. Flexvolt Cordless Chainsaw 7605389
- DEWALT Chainsaw 60V 18" w/Bonus DCB609 DCCS672X1/DCB609
- DEWALT Chain Saw DWCS600
- EGO Power+ 14" Chain Saw (Bare Tool) CS1400
- HUSQVARNA Chain Saw T540iXP 14
- Dewalt Chainsaws & Accessories