Cordless Circular Saw, Bare Tool, 18V

DEWALT| Zoro #: G1189002| Mfr #: DC390B

$112.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tool Weight: 6.3 lb.
Battery Included: No
Cutting Depth @ 45 Degrees: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189002 Mfr #: DC390B
Tool Weight: 6.3 lb.Battery Included: No
Cutting Depth @ 45 Degrees: 1-5/8"Includes: Carbide Tipped Blade, Blade Wrench, Tool Only
Blade Dia.: 6-1/2"Cutting Depth @ 90 Degrees: 2-1/4"
No Load RPM: 3700Battery Included / Bare Tool: Bare Tool
Shoe Material: High Strength MagnesiumFeatures: Spindle Lock, Fan Cooled Motor with Replaceable Brushes
Bevel Adjustment: 0 Degrees to 50 DegreesArbor Hole: 5/8"
Voltage: 18.0Blade Side: Left
Tool Length: 15-3/8"Cordless Tool Battery Type: NiCd
Corded/Cordless: CordlessCountry of Origin (subject to change): Mexico

Description

Cordless Circular Saw, Battery Included / Bare Tool Bare Tool, Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 Degrees to 50 Degrees , Cordless Tool Battery Type NiCd, Cutting Depth @ 45 Degrees 1-5/8 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3700, Shoe Material High Strength Magnesium, Arbor Hole 5/8 In., Battery Included No, Features Spindle Lock, Fan Cooled Motor with Replaceable Brushes, Tool Length 15-3/8 In., Tool Weight 6.3 lb.

Reviews