BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cordless Circular Saw Kit, 18V, 6-1/2 In, L

DEWALT| Zoro #: G2476582| Mfr #: DC390K

$255.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (16) Tooth Blade, 1 hr. 120V Charger, (1) Battery, Blade Wrench, Carrying Case
Blade Dia.: 6-1/2"
Cutting Depth @ 90 Degrees: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476582 Mfr #: DC390K
Includes: (16) Tooth Blade, 1 hr. 120V Charger, (1) Battery, Blade Wrench, Carrying CaseBlade Dia.: 6-1/2"
Cutting Depth @ 90 Degrees: 2-1/4"Item: Cordless Circular Saw Kit
Features: Spindle Lock, Fan Cooled Motor with Replaceable BrushesBattery Included / Bare Tool: Battery Included
Corded/Cordless: CordlessShoe Material: Magnesium
No Load RPM: 3700Standards: UL Listed, CSA Certified
Cutting Depth @ 45 Degrees: 1-5/8"Tool Length: 15-3/8"
Blade Side: LeftArbor Hole: 5/8"
Tool Weight: 8.8 lb.Battery Pack Replacement: 4GA70
Battery Capacity: 2.4AhCordless Tool Battery Type: NiCd
Battery Included: 4GA70Voltage: 18.0
Bevel Adjustment: 0 Degrees to 45 DegreesCountry of Origin (subject to change): Mexico

Description

Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 Degrees to 45 Degrees , Cordless Tool Battery Type NiCd, Cutting Depth @ 45 Degrees 1-5/8 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3700, Shoe Material Magnesium, Arbor Hole 5/8 In., Battery Included G2574354, Battery Pack Replacement 4GA70, Battery Capacity 2.4Ah, Features Spindle Lock, Fan Cooled Motor with Replaceable Brushes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews