Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cordless Circular Saw Kit, 18V, 6-1/2 In, L

DEWALT| Zoro #: G2120553| Mfr #: DCS390L

$331.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 hr. Charger, (1) Battery, (16) Tooth Carbide Tipped Saw Blade, Rip Fence, Heavy Duty Kit Box
Blade Dia.: 6-1/2"
Cutting Depth @ 90 Degrees: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120553 Mfr #: DCS390L
Includes: 1 hr. Charger, (1) Battery, (16) Tooth Carbide Tipped Saw Blade, Rip Fence, Heavy Duty Kit BoxBlade Dia.: 6-1/2"
Cutting Depth @ 90 Degrees: 2-1/4"Item: Cordless Circular Saw Kit
Features: High Strength Magnesium Shoe and Upper GuardGreen Environmental Attribute: Product is Rechargeable
Battery Included / Bare Tool: Battery IncludedCorded/Cordless: Cordless
Shoe Material: High Strength MagnesiumNo Load RPM: 3700
Cutting Depth @ 45 Degrees: 1-5/8"Tool Length: 15-3/8"
Blade Side: LeftArbor Hole: 5/8"
Tool Weight: 7.7 lb.Battery Pack Replacement: 2AEW6
Battery Capacity: 2.2AhCordless Tool Battery Type: Li-Ion
Battery Included: 2AEW6Voltage: 18.0
Bevel Adjustment: 0 Degrees to 50 DegreesCountry of Origin (subject to change): Mexico

Description

Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 Degrees to 50 Degrees , Cordless Tool Battery Type Li-Ion, Cutting Depth @ 45 Degrees 1-5/8 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3700, Shoe Material High Strength Magnesium, Arbor Hole 5/8 In., Battery Included G0960696, Battery Pack Replacement 2AEW6, Battery Capacity 2.2Ah, Features High Strength Magnesium Shoe and Upper Guard

Restrictions and Compliance

*3: Hazardous material

Reviews