20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cordless Combination Kit, 18.0V, NiCd

DEWALT| Zoro #: G0490192| Mfr #: DCK955X

$1,122.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490192 Mfr #: DCK955X
Corded/Cordless: CordlessItem: Cordless Combination Kit
Battery Capacity: 2.4AhHammer Drill: 4YEA7
Impact Driver: 4YEA4Circular Saw: 4YDZ5
Number of Tools: 9Carrying Case: (2) Contractor Bags
Cut-Out Tool: 4YEA1Battery Pack Replacement: 4GA70
Impact Wrench: 4YEA8Battery Included: (2) 4GA70
Cut Off Tool: 4YDZ6Charger: 5MP78
Voltage: 18.0Reciprocating Saw: 4YDZ4
Light: 4LG25Cordless Tool Battery Type: NiCd
Jigsaw: 4YEC3Country of Origin (subject to change): Mexico

Product Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 9, Cordless Tools Included Angle Grinder, Circular Saw, Cut Out Tool, Hammer Drill, Impact Driver, Impact Wrench, Jigsaw, Light, Reciprocating Saw, Cordless Tool Battery Type NiCd, 4YEA7 Hammer Drill, 4YEA4 Impact Driver, 4YEA8 Impact Wrench, 4YDZ5 Circular Saw, 4YDZ4 Reciprocating Saw, 4YEC3 Jigsaw, 4YDZ6 Cut Off Tool, 4YEA1 Cut-Out Tool, 4LG25 Light, Mfr. No. DW9116 Charger, (2) G2574354 Battery Included, Battery Capacity 2.4Ah

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.