Dewalt
Cordless Combination Kit, 20.0V, 4 Tools
- Zoro #: G203448835
- Mfr #: DCK487D1M1/DCB205
Hover or click to zoom Tap to zoom
$740.38
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V, 20V
- Cordless Tools Included: Drill, Impact Driver, Light, Reciprocating Saw
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $740.38
Dewalt #DCK487D1M1/DCB205 Specifications
- Zoro #: G203448835
- Mfr #: DCK487D1M1/DCB205
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V, 20V
- Cordless Tools Included: Drill, Impact Driver, Light, Reciprocating Saw
- Battery Capacity: 2.0 AH, 4.0 AH, 5.0 AH
- Number of Tools: 4
- Includes: (1) DCD796 20V MAX* XR(R) Brushless Cordless 1/2 in. Hammer Drill/Driver; (1) DCF887 20V MAX* XR(R) Brushless Cordless 1/4 in. Impact Driver; (1) DCS367 20V MAX* XR(R) Brushless Cordless Compact Reciprocating Saw; (1) DCL040 20V MAX* LED Work Light; (1) DCB203 20V MAX* Lithium Ion 2.0Ah Battery; (1) DCB204 20V MAX* Lithium Ion 4.0Ah Battery;(1) DCB205 20V MAX* Lithium Ion 5.0Ah Battery
- Series: 20V MAX
- Battery Included: DCB203, DCB204, DCB205
- Drive Size: 1/2"
- Impact Driver: DCF887
- Number of Batteries Included: 2
- Power Source: Cordless
- Battery Model No.: DCB205
- Charger: DCB112
- Cordless Tool Kit Contents: DCB203 20V MAX Lithium-Ion 2Ah Battery; DCD796 20V MAX XR Brushless Cordless 1/2 in Hammer Drill/Driver; DCS367 20V MAX XR Brushless Cordless Compact Reciprocating Saw; DCB205 20V MAX Lithium-Ion 5Ah Battery; DCL040 20V MAX LED Work Light; DCF887 20V MAX XR Brushless Cordless 1/4 in Impact Driver; DCB204 20V MAX Lithium-Ion 4Ah Battery
- Reciprocating Saw: DCS367
- Wireless Tool Tracking: No
- Battery Series: 20V MAX
- Case Included: Kit Bag
- Drill: DCD796
- Item: Combo Kit
- Charger Included: Yes
- Light: DCL040
- Reciprocating Saw - Tool Style: Compact
- Included Fastening Tools: 1/4 in Impact Driver
- Hammer Drill - Class: Compact
- Included Saws & Grinders: Reciprocating Saw (1-1/8 in)
- Hammer Drill - Chuck Size: 1/2 in
- Light - Type: Work Light
- Country of Origin (subject to change): Multiple
Description
Cordless Combination Kit,20.0V,4 Tools
Reviews of Dewalt #DCK487D1M1/DCB205
Explore more
- DEWALT Cordless Impact Kit w/Multi Tool DCF887M2/DCS354B
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools DCK299D1T1, DCV580, DCG412
- DEWALT Cordless Combo Kit, w/ Impact Driver DCF885M2,DWST08203H,DCL040
- DEWALT Vacuum and Cordless Drill w/DCB205-2CK DCV581H/DCH263B/DCB205-2CK
- DEWALT Cordless Impact and Gs Gun w/DCB205-2CK DCF899B/DCGG571B/DCB205-2CK
- DEWALT Cordless Impact Kit w/Rt Angle Drill DCF887M2/DCD740B
- MILWAUKEE M18 2-Tool Kit and EXTRA M18 6" Circ Saw 2691-22, 2630-20
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt XBP02Z, XDT13Z + BL1840B-2
- DEWALT Cordless Combination Kit, 20.0V, 4 Tools DCK489D2/DCB205
- DEWALT Cordless Bandsaw and Drill w/DCB205-2CK DCS371B/DCH133B/DCB205-2CK
- Dewalt Cordless Combination Kits