Skip to Main Content
customer-service Help
Dewalt

Cordless Combination Kit, 20.0V, Cordless

Dewalt Cordless Combination Kit, 20.0V, Cordless DCD985M2/DCF887B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$469.98
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
See full product details
This item ships free.
Total: $469.98

Dewalt #DCD985M2/DCF887B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
  • Battery Capacity: (2) 5.0 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: 360 Degrees Side Handle, (1) Belt Hook
  • Series: 20V MAX*
  • No. of Batteries Included: 2
  • Battery Included: Yes
  • Carrying Case: Kit Box
  • Corded/Cordless: Cordless
  • Impact Driver: Mfr. No. DCF887
  • Item: Cordless Combination Kit
  • Charger Replacement: 11A157
  • Corded/Banded: Cordless
  • Hammer Drill: Mfr. No. DCD985M2
  • Max. Torque: 1825 in-lb
  • Battery Pack Replacement: 31AC52
  • Charger: (1) 11A157
  • Included Charger: 11A157
  • Hammer Drill - Class: Premium
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 2
  • Case Included: Kit Box
  • Impact Driver - Torque Range: 1,825 in-lb
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
  • Power Source: Cordless
  • Battery Series: 20V MAX
  • Included Fastening Tools: Impact Driver (1,825 in-lb)
  • Battery Model No.: (2) Mfr. No. DCB205
  • Hammer Drill - BPM: 34,000
  • Hammer Drill - Chuck Size: 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes 360 Degrees Side Handle, (1) Belt Hook, Tool Brand DEWALT(R), Series 20V MAX*, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB204, Battery Series 20V MAX, Charger (1) 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Reviews of Dewalt #DCD985M2/DCF887B