Dewalt
Cordless CombInation Kit, 2.0Ah, DEWALT 20V XR
- Zoro #: G1859317
- Mfr #: DCK283D2
Tap to zoom
Hover or click to zoom
$323.55
5% off
$304.52
- Voltage: 20V DC
- Cordless Tools Included: Drill, Impact Driver
- Battery Capacity: (2) 2.0 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $304.52
Dewalt #DCK283D2 Specifications
- Zoro #: G1859317
- Mfr #: DCK283D2
- Voltage: 20V DC
- Cordless Tools Included: Drill, Impact Driver
- Battery Capacity: (2) 2.0 Ah
- Number of Tools: 2
- Cordless Tool Battery Type: Li-Ion
- Includes: Mfr. No. DCK283D2: (1) 20V MAX* XR Lithium Ion Compact Brushless 1/2" Drill/Driver (DCD791), (1) 20V MAX* XR Lithium Ion Brushless 1/4" Impact Driver (DCF887), (2) 20V MAX* XR Lithium Ion Battery (2.0AH) (DCB203), (1) Charger, (2) Belt Hooks, (1) Contractor Bag
- Series: 20V MAX XR
- No. of Batteries Included: 2
- Battery Included: Yes
- Carrying Case: Contractor Bag
- Corded/Banded: Cordless
- Drill: 39RW21
- Impact Driver: 39RV80
- Max. Torque: 1,825 in-lb
- Corded/Cordless: Cordless
- Battery Pack Replacement: 21RV46
- Charger: 11A157
- Item: Cordless Combination Kit
- Battery Series: 20V MAX
- Included Fastening Tools: Impact Driver (1,825 in-lb)
- Battery Model No.: (2) Mfr. No. DCB203
- Case Included: Contractor Bag
- Power Source: Cordless
- Drill - Chuck Size: 1/2 in
- Drill - Class: Compact Premium
- Impact Driver - Torque Range: 1,825 in-lb
- Charger Included: Yes
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Number of Batteries Included: 2
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Compact, 2,000 PRM). The Cordless Compact Drill / Driver and Impact Driver tools in this 20V MAX* XR Combo Kit have powerful motors to deliver maximum runtime. They feature a lightweight, compact design to fit in tight spaces, and the 3-mode LED gives users visibility in dark spaces.
Technical Guides
Restrictions and Compliance
- Hazardous material