Cordless Combination Kit, 2.0A/hr., 18.0V

DEWALT| Zoro #: G1235166| Mfr #: DC4CKITA

$452.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235166 Mfr #: DC4CKITA
Voltage: 18.0Carrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Includes: (2) Batteries, 1 hr. Charger, Carbide Tipped BladeCordless Tools Included: Circular Saw, Drill, Light, Reciprocating Saw
Cordless Tool Battery Type: NiCdBattery Capacity: 2.0Ah
Number of Tools: 4Charger: 2AEX1
Reciprocating Saw: 4YDZ4Circular Saw: 1EZ38
Light: 4LG22Battery Pack Replacement: 4GA70
Drill: 2AEU6Battery Included: (2) 4GA70
Country of Origin (subject to change): Mexico

Product Description

Product Overview:

DEWALT 18V cordless combo kits offer proven industry performance, runtime & durability. DEWALT offers a full range of combination kits to accommodate professional users and common applications being performed. Depending on your needs – drilling wood or concrete, fastening, cutting wood or metal, lighting, demolition – DEWALT has a cordless solution. All tools within the kits run off the same battery pack and charger and saves the user time and money vs. buying the tools separately.

Features / Benefits:
  • DEWALT 18V XRP tools and batteries provide premium performance with extended run-time and battery life.
  • DEWALT 18V Compact drill/drivers are lightweight and have a compact design to improve tight-space access minimizing user fatigue.
  • DEWALT 18V Premium XRP drill/drivers feature a patented 3-speed all-metal transmission that matches the tool to the task for fast application speed and improved run time.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews