Cordless Combination Kit, 2.0A/hr., 18.0V

DEWALT| Zoro #: G0844636| Mfr #: DCK265L

$329.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0844636 Mfr #: DCK265L
Voltage: 18.0Carrying Case: Contractor Bag
Item: Cordless Combination KitCorded/Cordless: Cordless
Includes: (2) Batteries, 30 min. ChargerCordless Tools Included: Drill, Impact Driver
Battery Pack Replacement: 35GN80Battery Included: (2) 35GN80
Green Certification or Other Recognition: ENERGY STAR RatedImpact Driver: 4PKT8
Green Environmental Attribute: Product is RechargeableNumber of Tools: 2
Drill: 4YEA5Charger: 2AEX1
Cordless Tool Battery Type: Li-IonBattery Capacity: 2.0Ah
Country of Origin (subject to change): Mexico

Product Description

Product Overview:

DEWALT 18V cordless combo kits offer proven industry performance, runtime & durability. DEWALT offers a full range of combination kits to accommodate professional users and common applications being performed. Depending on your needs – drilling wood or concrete, fastening, cutting wood or metal, lighting, demolition – DEWALT has a cordless solution. All tools within the kits run off the same battery pack and charger and saves the user time and money vs. buying the tools separately.

Features / Benefits:
  • DEWALT 18V XRP tools and batteries provide premium performance with extended run-time and battery life.
  • DEWALT 18V Compact drill/drivers are lightweight and have a compact design to improve tight-space access minimizing user fatigue.
  • DEWALT 18V Premium XRP drill/drivers feature a patented 3-speed all-metal transmission that matches the tool to the task for fast application speed and improved run time.

Restrictions and Compliance

*3: Hazardous material

Product Reviews